Add More Items
View All Quick Selects
Below you can add an image for 'wire stripper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Cable, Welding Application, Black, 2/0 Awg Conductor Size, Carton Package Type
Total Availability: In Stock
Check local availability
Book Price
$6,068.81
Per 1,000 Feet
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$140.53
Each
Main Lug Load Center, 2 Spaces, 2 Circuits, 70 A, 120/240 V Ac, #14 to 2 Awg Wire Size, Metallic Material, Copper Bus Material, 4.50 In Overall Length, 3.13 In Overall Width, 9.50 In Overall Height, 4.06 LB
$118.91
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, 11.94 LB
$150.57
Main Lug Load Center, 2 Spaces, 2 Circuits, 40 A, 120/240 V Ac, #14 to 6 Awg Wire Size, Metallic Material, Copper Bus Material, 4.50 In Overall Length, 3.13 In Overall Width, 9.50 In Overall Height, 3.5 LB
$115.86
Portable Cord, Black, 10 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
$3,707.68
Portable Cord, Black, 12 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
$3,259.93
Portable Cord, Black, 10 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
$3,942.57
Portable Cord, Black, 6 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
$7,474.61
Portable Cord, Black, 16 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
$1,590.36
Portable Cord, Black, 6 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
$7,410.73
Portable Cord, Black, 8 Awg Conductor Size, Made In Usa, 3 - Conductors, Reel Package Type
$5,434.54
Portable Cord, Black, 8 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Package Type
$6,355.93
Eaton XB IEC Terminal Block, Spring Cage Connection Multi-Conductor Terminal Blocks, Spring Cage Multi-Conductor, IEC #28-10, En #24-10, Ul #26-10, Four-Wire, Gray
$8.46
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.88 In Overall Length, 3.39 In Overall Width, 11.38 In Overall Height, Surface Mount (Trim), 3.3 LB
$83.67
Main Lug Load Center, 4 Spaces, 4 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 9.8 LB
$73.94
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Surface Mount (Trim), 10.02 LB
$97.75
Main Lug Load Center, 8 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 11 In Overall Length, 3.69 In Overall Width, 13 In Overall Height, Flush Mount (Trim), 9.85 LB
$102.90
Air Conditioning Disconnect Switch, 60 A, 120/240 V, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al) Wire Size, Non Fusible, 7.5 In Overall Length, 4.75 In Overall Width, 13 In Overall Height, 8 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$162.26
Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Neutral Lug, Neutral Lug, 225 A, CH, 0.75 In, #300 Kcmil Max Wire Size
$82.38
20
Popularity
Default